Check Availability
  • WATTS 

    3/4" x 1-1/2" Atmospheric Vacuum Breaker, FNPT x MNPT Connection Type

  • Item # 36JD40
  • Mfr. Model # LF8BC
3/4" x 1-1/2" Atmospheric Vacuum Breaker, FNPT x MNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JD40
Mfr. Model # LF8BC
UNSPSC #40141622
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Atmospheric Vacuum Breaker
Size 3/4"
Connection Type FNPT x MNPT
Material of Construction Lead Free Chrome Copper Silicon Alloy
Seal Rubber
Max. Pressure 125 psi
Temp. Range 33 Degrees to 180 Degrees F
Height 1-1/2"
Width 1-1/2"
Standards ASSE 1011, UPC, CSA B64.2
Compliance ANSI A112.1.3, ASSE 1011, Lead Free
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).