Check Availability
  • WATTS 

    3-3/4" Bronze Flow Check Valve

  • Item # 4A817
  • Mfr. Model # 2000S 1
3-3/4" Bronze Flow Check Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4A817
Mfr. Model # 2000S 1
UNSPSC #40141622
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Flow Check Valve
Material of Construction Bronze
Size 1"
Length 3-3/4"
Mounting Position Horizontal
Overall Height 3-7/8"
Max. Pressure 50 psi
Max. Temp. 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.