Check Availability
Rigid/Swing Gooseneck Pure Water Laboratory Faucet, Deck, 2.20 gpm
  • WATERSAVER FAUCET COMPANY 

    Rigid/Swing Gooseneck Pure Water Laboratory Faucet, Deck, 2.20 gpm

  • Item # 3CWK4
  • Mfr. Model # L684
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 3CWK4
Mfr. Model # L684
UNSPSC #40141702
Catalog Page 2733
Shipping Weight 4.02 lbs
Country of Origin USA *
Item Gooseneck Pure Water Laboratory Faucet
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Cross
Connection 3/8" MNPT
Flow Rate 2.20 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Forged Brass
Faucet Spout Shape Gooseneck
ADA Compliant No
Mounting Type - Faucet Surface
Spout Length 6"
Valve Type Self-Closing
Faucet Finish Chrome
Height 12-3/4"
Flow Outlet Type - Faucet Nozzle
Replacement Cartridge Mfr. No.BNV200LH-90
Manufacturers Warranty Length 1 yr.
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms