Check Availability
  • WATERSAVER FAUCET COMPANY 

    Rigid/Swing Gooseneck Pure Water Laboratory Faucet, Deck, 1.10 gpm

  • Item # 2DCK4
  • Mfr. Model # L7833SC
Rigid/Swing Gooseneck Pure Water Laboratory Faucet, Deck, 1.10 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DCK4
Mfr. Model # L7833SC
UNSPSC #40141702
Catalog Page 2733
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Gooseneck Pure Water Laboratory Faucet
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Knob
Connection 3/8" O.D. Tube
Flow Rate 1.10 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Forged Brass
Faucet Spout Shape Gooseneck
ADA Compliant Yes
Mounting Type - Faucet Surface
Spout Length 6"
Valve Type Diaphragm
Faucet Finish Chrome
Height 10-3/4"
Flow Outlet Type - Faucet Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.