Check Availability
  • WATERSAVER FAUCET COMPANY 

    Rigid/Swing Gooseneck Pure Water Laboratory Faucet, Deck, 1.10 gpm

  • Item # 2DCK3
  • Mfr. Model # L7833
Rigid/Swing Gooseneck Pure Water Laboratory Faucet, Deck, 1.10 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WaterSaver Faucet Co. gooseneck pure water laboratory faucet is a deck-mounted faucet for distilled, deionized, or reverse osmosis water. Faucet features an exterior brass casing and interior lining of inert polypropylene. Pure water only comes in contact with inert plastic. Forged brass valve body with diaphragm-type valve. Valve has manual On/Off control.
Show More Close
 

Technical Specifications

Item # 2DCK3
Mfr. Model # L7833
UNSPSC #40141702
Catalog Page 2733
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Gooseneck Pure Water Laboratory Faucet
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Knob
Connection 3/8" O.D. Tube
Flow Rate 1.10 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Forged Brass
Faucet Spout Shape Gooseneck
ADA Compliant No
Mounting Type - Faucet Surface
Spout Length 6"
Valve Type Diaphragm
Faucet Finish Chrome
Height 10-3/4"
Flow Outlet Type - Faucet Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions