Check Availability
  • WATERSAVER FAUCET COMPANY 

    Rigid/Swing Gooseneck Laboratory Faucet, Deck, 3.00 gpm

  • Item # 3CWK3
  • Mfr. Model # L2224VB
Rigid/Swing Gooseneck Laboratory Faucet, Deck, 3.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CWK3
Mfr. Model # L2224VB
UNSPSC #40141702
Catalog Page 2732
Shipping Weight 7.75 lbs
Country of Origin USA *
Item Gooseneck Laboratory Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Wristblade
Connection 3/8" O.D. Tube
Flow Rate 3.00 gpm
Number of Holes 3
Mounting Hole Center to Center 8"
Body Material Brass
Faucet Spout Shape Gooseneck
ADA Compliant Yes
Mounting Type - Faucet Surface
Spout Length 6"
Valve Type Compression
Faucet Finish Chrome
Height 10-7/8"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 3CWL6 or 3CWL7
Includes Vacuum Breaker
Manufacturers Warranty Length 1 yr.
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms