Check Availability
  • WATERSAVER FAUCET COMPANY 

    Rigid/Swing Gooseneck Laboratory Faucet, Panel, 3.20 gpm

  • Item # 3CWK2
  • Mfr. Model # L214-55WSA
Rigid/Swing Gooseneck Laboratory Faucet, Panel, 3.20 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CWK2
Mfr. Model # L214-55WSA
UNSPSC #40141702
Catalog Page 2732
Shipping Weight 5.93 lbs
Country of Origin USA *
Item Gooseneck Laboratory Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Cross
Connection 3/8" MNPT
Flow Rate 3.20 gpm
Number of Holes 2
Mounting Hole Center to Center 3"
Body Material Brass
Faucet Spout Shape Gooseneck
ADA Compliant No
Mounting Type - Faucet Surface
Spout Length 6"
Valve Type Compression
Faucet Finish Chrome
Height 13"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 3CWL5
Includes Renewable Cartridge with Stainless Steel Seat and Molded TFE Packing
Manufacturers Warranty Length 1 yr.
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms