Check Availability
  • WATERSAVER FAUCET COMPANY 

    Rigid/Swing Gooseneck Laboratory Faucet, Deck, 3.00 gpm

  • Item # 3CWJ9
  • Mfr. Model # L414VB55LE
Rigid/Swing Gooseneck Laboratory Faucet, Deck, 3.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CWJ9
Mfr. Model # L414VB55LE
UNSPSC #40141702
Catalog Page 2732
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Gooseneck Laboratory Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Connection 3/8" O.D. Tube
Flow Rate 3.00 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Brass
Faucet Spout Shape Gooseneck
ADA Compliant Yes
Mounting Type - Faucet Surface
Spout Length 6"
Valve Type Compression
Faucet Finish Chrome
Height 12-1/2"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 3CWL6 or 3CWL7
Includes Vacuum Breaker
Manufacturers Warranty Length 1 yr.
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms