Check Availability
  • WATERSAVER FAUCET COMPANY 

    Rigid/Swing Gooseneck Laboratory Faucet, Deck, 3.20 gpm

  • Item # 2DCK1
  • Mfr. Model # L2224
Rigid/Swing Gooseneck Laboratory Faucet, Deck, 3.20 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DCK1
Mfr. Model # L2224
UNSPSC #40141702
Catalog Page 2732
Shipping Weight 7.55 lbs
Country of Origin USA *
Item Gooseneck Laboratory Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Wristblade
Connection 3/8" O.D. Tube
Flow Rate 3.20 gpm
Number of Holes 3
Mounting Hole Center to Center 8"
Body Material Forged Brass
Faucet Spout Shape Gooseneck
ADA Compliant Yes
Mounting Type - Faucet Surface
Spout Length 6"
Valve Type Compression
Faucet Finish Chrome
Height 11-1/8"
Flow Outlet Type - Faucet Aerated
Temp. Control Mixing Valve
Replacement Cartridge 3CWL6 or 3CWL7
Standards ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms