This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WATERLOO 

    Commercial Storage Cabinet, Black, 74" H X 36" W X 21-1/2" D, Unassembled

  • Item # 65DC99
  • Mfr. Model # WATERLOO2
Commercial Storage Cabinet, Black, 74" H X 36" W X 21-1/2" D, Unassembled

Technical Specifications

Item # 65DC99
Mfr. Model # WATERLOO2
UNSPSC #56101530
Shipping Weight 515.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Drawer
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 74"
Width of Cabinet 36"
Depth of Cabinet 21-1/2"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 6
Shelf Capacity 50 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 21
Locking Cabinet Yes
Locking Points 2 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Pull
No. of Drawers 2
Finish - Cabinets Powder Coated
Inside Drawer Depth 20-1/4"
Inside Drawer Height 10"
Inside Drawer Width 30-3/4"
Includes Door Mounted Shelves, Rear Gromments Electrical Cord Access, Leveling Feet, Magnetic Closures
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms