Check Availability
  • WATERLOO 

    Commercial Storage Cabinet, Black, 74" H X 36" W X 21-1/2" D, Assembled

  • Item # 53CX81
  • Mfr. Model # PWS-36LC
Commercial Storage Cabinet, Black, 74" H X 36" W X 21-1/2" D, Assembled
Qty
  • Web Price
    $1,003.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CX81
Mfr. Model # PWS-36LC
UNSPSC #56101530
Shipping Weight 180.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 74"
Width of Cabinet 36"
Depth of Cabinet 21-1/2"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 50 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 21
Locking Cabinet Yes
Locking Points 2 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Pull
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes Door Mounted Shelves, Rear Gromments for Electrical Cord Access, Leveling Feet, Magnetic Closures
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms