Check Availability
  • WATERJEL 

    Hydrogen Peroxide, Liquid Solution, Spray Bottle, 2.000 oz.

  • Item # 9CP18
  • Mfr. Model # HP2-24
Hydrogen Peroxide, Liquid Solution, Spray Bottle, 2.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WATER-JELlĀ® Technologies 3% Hydrogen Peroxide spray is a convenient, nonaerosol way of treating minor cuts and scrapes without having to worry about cross contamination. Relieves pain and fights infection while irrigating and cleaning wounds. Convenient and economical 2-oz. bottle fits in most First Aid kits or cabinets.
Show More Close
 

Technical Specifications

Item # 9CP18
Mfr. Model # HP2-24
UNSPSC #53131616
Shipping Weight 0.2 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Hydrogen Peroxide
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Spray Bottle
Size - First Aid and Wound Care 2.000 oz.
Count - First Aid and Wound Care 1
Formula 3% Hydrogen Peroxide Topical Solution U.S.P
Item Hydrogen Peroxide
* This product's country of origin is subject to change

Alternate Search Terms