Check Availability
  • WATERJEL 

    Antiseptic, Liquid Solution, Spray Bottle, 2.000 oz.

  • Item # 9ADL3
  • Mfr. Model # AS2-24
Antiseptic, Liquid Solution, Spray Bottle, 2.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WATER-JELĀ® Technologies presents this nonsting FIrst Aid Antiseptic Spray with the active ingredient Benzalkonium Chloride (0.13%) to kill germs and help prevent infection in minor cuts, scrapes, and burns. Nonaerosol spray helps fight infection and protects against cross contamination. Economical 2-oz. bottle fits in most First Aid kits or cabinets.
Show More Close
 

Technical Specifications

Item # 9ADL3
Mfr. Model # AS2-24
UNSPSC #53131616
Shipping Weight 0.2 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Antiseptic
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Spray Bottle
Size - First Aid and Wound Care 2.000 oz.
Count - First Aid and Wound Care 1
Formula 0.13% Benzalkonium Chloride
Item First Aid Antiseptic
* This product's country of origin is subject to change

Alternate Search Terms