Check Availability
  • WATER-TITE 

    8.25" x 6.13" Brass Washing Machine Outlet Box with PEX 1807 Inlet Connection

  • Item # 52XF25
  • Mfr. Model # AB9702
8.25" x 6.13" Brass Washing Machine Outlet Box with PEX 1807 Inlet Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XF25
Mfr. Model # AB9702
UNSPSC #40141616
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Outlet Box
Type Washing Machine
Inlet Connection PEX 1807
Box Width 8.25"
Box Height 6.13"
Box Depth 3.75"
Faceplate Width 10-3/16"
Faceplate Height 8-13/16"
Drain Location Center
Valve Connection 1/4" Turn
Material of Construction Brass
Standards UPC
Includes (2) Locknuts, (2)Valves, (2) Mounting Flanges
Compliance ASME A112.18.1
* This product's country of origin is subject to change

Compliance and Restrictions