Check Availability
  • WATCHDOG 

    4 oz. Glass Closed System Oiler

  • Item # 41NA53
  • Mfr. Model # 31818
4 oz. Glass Closed System Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41NA53
Mfr. Model # 31818
UNSPSC #27112905
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Closed System Oiler
Reservoir Cap. (Oz.) 4
Height (In.) 6-1/4
Width (In.) 4-1/8
Thread Size 1/2"
Bowl Dia. 2-1/4"
Bowl Material Glass
Capacity 4 oz.
Function Lubricated Rotating Equipment
For Use With Lubricants
* This product's country of origin is subject to change

Compliance and Restrictions