Check Availability
  • WASH-N-SCRUB 

    Bottle Brush, Nylon, Black, PK100

  • Item # 8Z882
  • Mfr. Model # ATN93005 ATN060800
Bottle Brush, Nylon, Black, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8Z882
Mfr. Model # ATN93005 ATN060800
UNSPSC #47131605
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Bottle Brush
Brush Length 4"
Brush Dia. 1-3/4"
Overall Length 19"
Bristle Material Nylon
Bristle Color Black
* This product's country of origin is subject to change

Compliance and Restrictions