Check Availability
  • WARNER TOOL PRODUCTS 

    2000W HID Cart Temporary Job Site Light, Yellow, 220,000 Lumens

  • Item # 9UCE8
  • Mfr. Model # P12000
2000W HID Cart Temporary Job Site Light, Yellow, 220,000 Lumens
Qty
  • Web Price
    $2,113.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UCE8
Mfr. Model # P12000
UNSPSC #39111518
Shipping Weight 210.001 lbs
Country of Origin USA *
Item Temporary Job Site Light
Type - Job Site Lighting Cart
Power Source - Job Site Lighting Corded (AC)
Lumens 220,000
Number of Lamp Heads 2
Cord Length - Job Site Lighting 8 ft.
Max. Extension Height 144"
Light Technology HID
Light Distribution - Job Site Lighting Flood
Safety Rated Not Safety Rated
Voltage 120VAC
Lamp Watts 2000
Color Yellow
Item - Job Site Lighting Temporary Job Site Light
Lamp Included Yes
Rated Life 10,000 hr.
NEC Cord Designation SJTOW
Gauge/Conductor 14
NEMA Plug Configuration L5-30P
Replacement Lamp Yes
Standards ETL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In