Check Availability
  • WARNER ELECTRIC 

    Motor Mounting Kit

  • Item # 2DBP4
  • Mfr. Model # 5371-101-012
Motor Mounting Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DBP4
Mfr. Model # 5371-101-012
UNSPSC #26111909
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Motor Mounting Kit
Mounts On the Clutch/Brake
Length (In.) 12
Width (In.) 11-1/2
Height (In.) 5-1/4
For Use With Series UM-210/UM-215
* This product's country of origin is subject to change

Compliance and Restrictions