Check Availability
  • WARNER ELECTRIC 

    Conduit Box

  • Item # 2DBP6
  • Mfr. Model # 5370-101-042
Conduit Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit box is designed to mount on the clutch/brake.
Show More Close
 

Technical Specifications

Item # 2DBP6
Mfr. Model # 5370-101-042
UNSPSC #26111909
Catalog Page 95
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Conduit Box
Mounts On the Clutch/Brake
Length (In.) 3-1/4
Width (In.) 2-3/16
Height (In.) 2-13/16
For Use With All Series
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In