Check Availability
  • WARNER ELECTRIC 

    Clutch/Brake, 1-7/8 Shaft Dia. (In.), 24 Coil Volts

  • Item # 5AFA5
  • Mfr. Model # EP-1000 24V
Clutch/Brake, 1-7/8 Shaft Dia. (In.), 24  Coil Volts
Qty
  • Web Price
    $9,254.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AFA5
Mfr. Model # EP-1000 24V
UNSPSC #26111909
Shipping Weight 273.0 lbs
Country of Origin USA *
Item Clutch/Brake
Static Torque (Ft.-Lb.) 240
Shaft Dia. (In.) 1-7/8
Keyseat Size (In.) 1/2
Enclosure Enclosed
Voltage (DC) 24
Coil Volts 24
Max. RPM 3600
Max. HP @ 1725 RPM 10
Ambient (C) -20-45
Power Lead Length (In.) Terminals
Mounts On Foot Mount
Brake Mouting Position Horizontal
Length (In.) 28.75
Width (In.) 12.875
Function Starts Or Stops Load When Power Is Applied
Application Load Cycling Or Indexing
Includes Clutch, Brake Input And Output Shafts And Foot Mounting
* This product's country of origin is subject to change

Compliance and Restrictions