Check Availability
  • WARNER ELECTRIC 

    Clutch/Brake, 7/8 Shaft Dia. (In.), 24 Coil Volts

  • Item # 5AFA1
  • Mfr. Model # EP-500 24V
Clutch/Brake, 7/8 Shaft Dia. (In.), 24  Coil Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AFA1
Mfr. Model # EP-500 24V
UNSPSC #26111909
Shipping Weight 57.3 lbs
Country of Origin USA *
Item Clutch/Brake
Static Torque (Ft.-Lb.) 40
Shaft Dia. (In.) 7/8
Keyseat Size (In.) 3/16
Enclosure Enclosed
Voltage (DC) 24
Coil Volts 24
Max. RPM 4000
Max. HP @ 1725 RPM 2
Ambient (C) -20-45
Power Lead Length (In.) Terminals
Mounts On Foot Mount
Brake Mouting Position Horizontal
Length (In.) 15.515
Width (In.) 8.734
Function Starts Or Stops Load When Power Is Applied
Application Load Cycling Or Indexing
Includes Clutch, Brake Input And Output Shafts And Foot Mounting
* This product's country of origin is subject to change

Compliance and Restrictions