Check Availability
  • WARNER ELECTRIC 

    Clutch/Brake, 1/2 Shaft Dia. (In.), 90 Coil Volts

  • Item # 5AEZ8
  • Mfr. Model # EP-250 90V
Clutch/Brake, 1/2 Shaft Dia. (In.), 90  Coil Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AEZ8
Mfr. Model # EP-250 90V
UNSPSC #26111909
Shipping Weight 8.47 lbs
Country of Origin USA *
Item Clutch/Brake
Static Torque (Ft.-Lb.) 5-13/16
Shaft Dia. (In.) 1/2
Keyseat Size (In.) 1/8
Enclosure Enclosed
Voltage (DC) 90
Coil Volts 90
Max. RPM 7500
Max. HP @ 1725 RPM 1/2
Ambient (C) -20-45
Power Lead Length (In.) Terminals
Mounts On Foot Mount
Brake Mouting Position Horizontal
Length (In.) 8.968
Width (In.) 4.25
Function Starts Or Stops Load When Power Is Applied
Application Load Cycling Or Indexing
Includes Clutch, Brake Input And Output Shafts And Foot Mounting
* This product's country of origin is subject to change

Compliance and Restrictions