Check Availability
  • WARNER ELECTRIC 

    Clutch/Brake, 1-1/8 Shaft Dia. (In.), Coil Volts

  • Item # 2DBL3
  • Mfr. Model # EUM210-1020
Clutch/Brake, 1-1/8 Shaft Dia. (In.),    Coil Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DBL3
Mfr. Model # EUM210-1020
UNSPSC #26111909
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Clutch/Brake
Static Torque (Ft.-Lb.) 95
Shaft Dia. (In.) 1-1/8
Enclosure Totally Enclosed Nonventilated
Voltage (DC) 90
Max. RPM 3600
NEMA/IEC Frame 213C/182TC/215C/184TC
Power Lead Length (In.) 30
Mounts On NEMA C-Face Motor or Between Motor and Reducer
Finish Black Paint
Brake Mouting Position Horizontal
Length (In.) 8-7/8
Width (In.) 10
Series EUM-210
For Use With NEMA C-Face Motor/Reducer
Agency Compliance UL/CSA
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions