Check Availability
  • WARNER ELECTRIC 

    Clutch/Brake, 7/8 Shaft Dia. (In.), Coil Volts

  • Item # 2DBL2
  • Mfr. Model # UM180-1020-24
Clutch/Brake, 7/8 Shaft Dia. (In.),    Coil Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DBL2
Mfr. Model # UM180-1020-24
UNSPSC #26111909
Shipping Weight 20.12 lbs
Country of Origin USA *
Item Clutch/Brake
Static Torque (Ft.-Lb.) 30
Shaft Dia. (In.) 7/8
Max. Bore (In.) 0
Keyseat Size (In.) 0
Enclosure Vented
Voltage @ 60 Hz Montaje en Motor NEMA de Cara C o Entre el Motor y el Reductor
Voltage @ 50 Hz 24
Voltage (DC) 24
Max. RPM 3600
Max. HP @ 1725 RPM 0
Max. HP @ 3450 RPM 30
Ambient (C) Canales de Ventilación, Agarraderas Moldeadas y Base con Sujeción
Amps Holding 0
Inrush Amps 0
NEMA/IEC Frame 182C/143TC/184C/145TC
Power Lead Length (In.) 30
Mounts On NEMA C-Face Motor or Between Motor and Reducer
Finish Black Paint
Brake Mouting Position Horizontal
Length (In.) 6-3/4
Width (In.) 6-3/4
Series UM-180
For Use With NEMA C-Face Motor/Reducer
Agency Compliance UL/CSA
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions