Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 4.7 fpm and 8000 lb. 1st Layer Load Capacity

  • Item # 53DD25
  • Mfr. Model # 96800
12VDC Pulling Electric Winch with 4.7 fpm and 8000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $518.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DD25
Mfr. Model # 96800
UNSPSC #24101608
Shipping Weight 71.4 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 4.8
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 8000 lb.
Full Load Amps 457
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 5/16"
Included Rope Length 94 ft.
Mechanical Brake Yes
Overall Length 20-13/16"
Overall Width 6-5/16"
Overall Height 9-13/16"
Series VR
No Load Line Speed 29.0 fpm
Winch Gear Ratio 216:1
1st Layer Line Speed 4.7 fpm
Drum Capacity for 5/16 In. Cable 94 ft.
Rope Material Steel Cable
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length Limited Lifetime
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.