Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 3.2 fpm and 16,500 lb. 1st Layer Load Capacity

  • Item # 3EXT3
  • Mfr. Model # 68801
12VDC Pulling Electric Winch with 3.2 fpm and 16,500 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $1,946.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12VDC Electric Winches
Heavy-Duty Truck
These winches are typically mounted on vehicles and used for intermediate-duty cycles. Higher-strength carrier plates are designed to handle heavy gear-train stress. Applications include off-road vehicle recovery, towing, construction, and agriculture.
Show More Close
 

Technical Specifications

Item # 3EXT3
Mfr. Model # 68801
UNSPSC #24101608
Catalog Page 1081
Shipping Weight 135.0 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 4.6
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 16,500 lb.
Full Load Amps 507
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 7/16"
Included Rope Length 90 ft.
Mechanical Brake Yes
Overall Length 24-1/5"
Overall Width 8-1/2"
Overall Height 9-2/3"
Series 16.5 Series
No Load Line Speed 23.6 fpm
Winch Gear Ratio 315:1
1st Layer Line Speed 3.2 fpm
Rope Material Wire
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 7 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions