Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 3.8 fpm and 12,000 lb. 1st Layer Load Capacity

  • Item # 3EXT2
  • Mfr. Model # 17801
12VDC Pulling Electric Winch with 3.8 fpm and 12,000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $1,632.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EXT2
Mfr. Model # 17801
UNSPSC #24101608
Shipping Weight 131.0 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 4.6
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 12,000 lb.
Full Load Amps 440
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 3/8"
Included Rope Length 125 ft.
Mechanical Brake Yes
Overall Length 24-3/8"
Overall Width 8-1/2"
Overall Height 11"
Series M Series
No Load Line Speed 30.0 fpm
Winch Gear Ratio 261:1
1st Layer Line Speed 3.8 fpm
Rope Material Wire
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 7 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions