Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 3.2 fpm and 4500 lb. 1st Layer Load Capacity

  • Item # 29JV06
  • Mfr. Model # PRO VANTAGE 4500 - S
12VDC Pulling Electric Winch with 3.2 fpm and 4500 lb. 1st Layer Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JV06
Mfr. Model # PRO VANTAGE 4500 - S
UNSPSC #24101608
Shipping Weight 28.73 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 1.9
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 4500 lb.
Full Load Amps 318
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 7/32"
Included Rope Length 50 ft.
Mechanical Brake Yes
Overall Length 15"
Overall Width 5"
Overall Height 5"
Series ProVantage
No Load Line Speed 24.0 fpm
Winch Gear Ratio 154:1
1st Layer Line Speed 3.2 fpm
Rope Material Synthetic
Control Pendant Cord Length 10 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 3 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions