Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 5.0 fpm and 3000 lb. 1st Layer Load Capacity

  • Item # 29JV03
  • Mfr. Model # VANTAGE 3000 - S
12VDC Pulling Electric Winch with 5.0 fpm and 3000 lb. 1st Layer Load Capacity Electric Winch,1-1/10HP,12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JV03
Mfr. Model # VANTAGE 3000 - S
UNSPSC #24101608
Shipping Weight 22.6 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 1.1
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 3000 lb.
Full Load Amps 140
Clutch Release Yes
Free Spooling Clutch Type Rotating End Cap
Pulley Block No
Included Rope Dia. 3/16"
Included Rope Length 50 ft.
Mechanical Brake Yes
Overall Length 13"
Overall Width 5"
Overall Height 5"
Series Vantage
No Load Line Speed 16.0 fpm
Winch Gear Ratio 180:1
1st Layer Line Speed 5.0 fpm
Rope Material Synthetic
Control Pendant Cord Length 10 ft.
Manufacturers Warranty Length 5 yr. mechanical 1 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions