Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 5.5 fpm and 2500 lb. 1st Layer Load Capacity

  • Item # 29JV02
  • Mfr. Model # PRO VANTAGE 2500 - S
12VDC Pulling Electric Winch with 5.5 fpm and 2500 lb. 1st Layer Load Capacity Electric Winch,1/11HP,12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JV02
Mfr. Model # PRO VANTAGE 2500 - S
UNSPSC #24101608
Shipping Weight 25.0 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 1.1
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 2500 lb.
Full Load Amps 152
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 3/16"
Included Rope Length 50 ft.
Mechanical Brake Yes
Overall Length 13"
Overall Width 5"
Overall Height 5"
Series ProVantage
No Load Line Speed 19.0 fpm
Winch Gear Ratio 154:1
1st Layer Line Speed 5.5 fpm
Rope Material Synthetic
Manufacturers Warranty Length Limited Lifetime Mechanical, 3 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close