Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 4.7 fpm and 10,000 lb. 1st Layer Load Capacity

  • Item # 29JU89
  • Mfr. Model # ZEON 10 - S MULTI MOUNT
12VDC Pulling Electric Winch with 4.7 fpm and 10,000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $1,579.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JU89
Mfr. Model # ZEON 10 - S MULTI MOUNT
UNSPSC #24101608
Shipping Weight 104.0 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 10,000 lb.
Full Load Amps 409
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 3/8"
Included Rope Length 100 ft.
Mechanical Brake Yes
Overall Length 24"
Overall Width 7"
Overall Height 11"
Series Zeon
No Load Line Speed 33.0 fpm
Winch Gear Ratio 216:1
1st Layer Line Speed 4.7 fpm
Rope Material Synthetic
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 7 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions