Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 5.5 fpm and 4000 lb. 1st Layer Load Capacity

  • Item # 29JU85
  • Mfr. Model # 4000DC
12VDC Pulling Electric Winch with 5.5 fpm and 4000 lb. 1st Layer Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JU85
Mfr. Model # 4000DC
UNSPSC #24101608
Catalog Page 1081
Shipping Weight 36.0 lbs
Country of Origin China *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 1.9
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 4000 lb.
Full Load Amps 297
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 7/32"
Included Rope Length 43 ft.
Mechanical Brake No
Overall Length 16"
Overall Width 16"
Overall Height 7"
Series CMI
No Load Line Speed 20.0 fpm
Winch Gear Ratio 154:1
1st Layer Line Speed 5.5 fpm
Rope Material Wire
Control Pendant Cord Length 6 ft.
Manufacturers Warranty Length 1 yr. Limited
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions