Check Availability
  • WARN 

    12VDC Pulling Electric Winch with 2.4 fpm and 15,000 lb. 1st Layer Load Capacity

  • Item # 16Y217
  • Mfr. Model # 47801
12VDC Pulling Electric Winch with 2.4 fpm and 15,000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $1,917.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12VDC Electric Winches
Heavy-Duty Truck
These winches are typically mounted on vehicles and used for intermediate-duty cycles. Higher-strength carrier plates are designed to handle heavy gear-train stress. Applications include off-road vehicle recovery, towing, construction, and agriculture.
Show More Close
 

Technical Specifications

Item # 16Y217
Mfr. Model # 47801
UNSPSC #24101608
Catalog Page 1081
Shipping Weight 135.0 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 4.6
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 15,000 lb.
Full Load Amps 460
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 7/16"
Included Rope Length 90 ft.
Mechanical Brake Yes
Overall Length 28-1/4"
Overall Width 13"
Overall Height 10-1/4"
Series M Series
No Load Line Speed 22.2 fpm
Winch Gear Ratio 315:1
1st Layer Line Speed 2.4 fpm
Rope Material Wire
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 7 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions