This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WARN 

    12VDC Pulling Electric Winch with 6.6 fpm and 9500 lb. 1st Layer Load Capacity

  • Item # 12U143
  • Mfr. Model # 85760
  • (1)
12VDC Pulling Electric Winch with 6.6 fpm and 9500 lb. 1st Layer Load Capacity

Product Details

WARN 12/24VDC portable electric winchmounts to numerous anchor points and uses multiple power sources. This portable universal winch comes with remote control, fairlead, and multipoint winch carrier.
Show More Close
 

Technical Specifications

Item # 12U143
Mfr. Model # 85760
UNSPSC #24101608
Catalog Page 1081
Shipping Weight 130.0 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 4.6
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 9500 lb.
Full Load Amps 425
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 5/16"
Included Rope Length 125 ft.
Mechanical Brake Yes
Overall Length 23-1/9"
Overall Width 16"
Overall Height 10-2/5"
Series 9.5 Series
No Load Line Speed 62.0 fpm
Winch Gear Ratio 156:1
1st Layer Line Speed 6.6 fpm
Drum Capacity for 5/16 In. Cable 125 ft.
Rope Material Wire
Control Pendant Cord Length 12 ft.
Manufacturers Warranty Length Limited Lifetime Mechanical, 7 yr. Electric
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In