Check Availability
  • WARN 

    115/230VAC Pulling Electric Winch with 8.1 fpm and 3000 lb. 1st Layer Load Capacity

  • Item # 6DLV3
  • Mfr. Model # 93000
115/230VAC Pulling Electric Winch with 8.1 fpm and 3000 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $1,236.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WARN AC electric winch is a freewheeling winch that provides up to 80% faster wire rope payout than other winch models. All-steel, high-speed winch has prewired remote on 6-ft. cable with cable tension plate. 3-stage planetary gear. Includes power in/out, dynamic brake, and mounting bolts.

Note: Not recommended for outdoor use or areas where units could get wet. Should be used with a ground fault circuit interrupter.
Show More Close
 

Technical Specifications

Item # 6DLV3
Mfr. Model # 93000
UNSPSC #24101608
Catalog Page 1083
Shipping Weight 86.0 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 115/230VAC
Motor HP 0.6
Winch Gear Type 3-Stage Planetary
1st Layer Load Capacity 3000 lb.
Full Load Amps 20.9
Clutch Release Yes
Free Spooling Clutch Type Lever
Pulley Block No
Included Rope Dia. 5/16"
Included Rope Length 100 ft.
Mechanical Brake Yes
Overall Length 25-3/4"
Overall Width 8-3/4"
Overall Height 8"
Series 3000 Series
No Load Line Speed 12.2 fpm
Winch Gear Ratio 216:1
1st Layer Line Speed 8.1 fpm
Drum Capacity for 5/16 In. Cable 100 ft.
Rope Material Wire
Manufacturers Warranty Length 1 yr.
Winch Type Pulling
* This product's country of origin is subject to change

Compliance and Restrictions