Check Availability
  • WARING COMMERCIAL 

    Temp Control Coil, 1L, 6-3/4x 4-3/4x 4-3/4

  • Item # 45H270
  • Mfr. Model # SS510T
Temp Control Coil, 1L, 6-3/4x 4-3/4x 4-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H270
Mfr. Model # SS510T
UNSPSC #41103801
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Temp Control Coil
Material Stainless Steel
Includes Temperature Control Coil Only
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.