Check Availability
  • WARING COMMERCIAL 

    Foam Arrestor,10-1/4 x 9-1/2 x 11-1/4

  • Item # 45H291
  • Mfr. Model # 2610F
Foam Arrestor,10-1/4 x 9-1/2 x 11-1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H291
Mfr. Model # 2610F
UNSPSC #41103801
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Foam Arrestor
Material Stainless Steel
Includes Foam Arrestor with Cover, Gasket
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.