Check Availability
  • WARING COMMERCIAL 

    Foam Arrester,6-3/4 x 5 x 4-3/4

  • Item # 45H305
  • Mfr. Model # SS510F
Foam Arrester,6-3/4 x 5 x 4-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H305
Mfr. Model # SS510F
UNSPSC #41103801
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Foam Arrester
Material Stainless Steel
Includes Foam Arrestor with Cover
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.