Check Availability
  • WARING COMMERCIAL 

    Container, 1L, 9-1/2 x 6 x 6-1/8

  • Item # 45H289
  • Mfr. Model # HL515
Container, 1L, 9-1/2 x 6 x 6-1/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H289
Mfr. Model # HL515
UNSPSC #41103801
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Container
Material Stainless Steel
Includes Stainless Steel Container with Lid
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.