Check Availability
  • WARING COMMERCIAL 

    Container, 1L, 5-1/2 x 5-1/2 x 9-1/2

  • Item # 45H268
  • Mfr. Model # SS510S
Container, 1L, 5-1/2 x 5-1/2 x 9-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H268
Mfr. Model # SS510S
UNSPSC #41103801
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Container
Material Stainless Steel
Includes Stainless Steel Container, Sealed Cover
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.