Check Availability
  • WARING COMMERCIAL 

    7 qt. Stand Mixer, 12 Speeds

  • Item # 6DWD9
  • Mfr. Model # WSM7Q
7 qt. Stand Mixer, 12 Speeds
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This mixer has soft start and pulse features, and includes a whisk, a mixing paddle, a dough hook, and a splash guard.
Show More Close
 

Technical Specifications

Item # 6DWD9
Mfr. Model # WSM7Q
UNSPSC #48101608
Shipping Weight 25.59 lbs
Country of Origin China *
Item Stand Mixer
Capacity 7 qt.
Speeds 12
Overall Length 16"
Overall Width 12"
Overall Height 15"
HP 1
Voltage 120
Includes Stainless Steel Bowl,Whisk, Mixing Paddle, Dough Hook & Splash Guard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.