Check Availability
  • WARING COMMERCIAL 

    6 3/4" x 6 3/4" x 4" 5 mm Stainless Steel Shredding Disc; For 6FTJ0

  • Item # 6FTT7
  • Mfr. Model # BFP33
6 3/4" x 6 3/4" x 4" 5 mm Stainless Steel Shredding Disc; For 6FTJ0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FTT7
Mfr. Model # BFP33
UNSPSC #48101612
Shipping Weight 1.34 lbs
Country of Origin China *
Item Shredding Disc
Type 5 mm
Depth 6 3/4"
Width 6 3/4"
Height 4"
Material Stainless Steel
For Use With 6FTJ0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.