Check Availability
  • WARING COMMERCIAL 

    24 qt. Medium-Duty Immersion Blender, Gray

  • Item # 6FVC7
  • Mfr. Model # WSB40
24 qt. Medium-Duty Immersion Blender, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electric immersion blender is designed to mix thick ingredients for sauces, batters, and soups. It features a continuous "On" operation.

• NSF Certified
• 120V/60Hz
Show More Close
 

Technical Specifications

Item # 6FVC7
Mfr. Model # WSB40
UNSPSC #48101601
Shipping Weight 5.45 lbs
Country of Origin China *
Item Immersion Blender
Type Medium-Duty
Capacity 24 qt.
HP 1/2
Voltage 120
RPM High 18000
Hz 60
Amps 3
Watts 350
Depth 5 1/2"
Width 5"
Height 22 3/8"
Material Stainless Steel
Color Gray
Number of Speeds 2
Special Features Ergonomic, Two Speed Motor
Standards ETL, NSF
Includes 10" Fixed Shaft
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.