This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WALTER VALENITE 

    Diamond Turning Insert, VNMG, 331, NMS-WSM10

  • Item # 53VK21
  • Mfr. Model # VNMG160404-NMS WSM10
Diamond Turning Insert, VNMG, 331, NMS-WSM10

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53VK21
Mfr. Model # VNMG160404-NMS WSM10
UNSPSC #23171618
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style VNMG
Insert Size 331
Chip-Breaker NMS
Grade WSM10
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 3/8"
Insert Thickness 0.1880"
Nose Radius 0.0160"
ANSI Number VNMG331
ISO Number VNMG160404
Insert Material Carbide
Coating PVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.150"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov