Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, DNMG, 331, MP5-WPP30S

  • Item # 53UY43
  • Mfr. Model # DNMG110404-MP5 WPP30S
Diamond Turning Insert, DNMG, 331, MP5-WPP30S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53UY43
Mfr. Model # DNMG110404-MP5 WPP30S
UNSPSC #23171618
Shipping Weight 0.13 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 331
Chip-Breaker MP5
Grade WPP30S
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Hardened (H)
Relief Angle 0 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.1880"
Nose Radius 0.0160"
ANSI Number DNMG332
ISO Number DNMG110404
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.150"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov