Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CPGT, 32.50.2, MM4-WSM01

  • Item # 53UV45
  • Mfr. Model # CPGT09T301-MM4 WSM01
Diamond Turning Insert, CPGT, 32.50.2, MM4-WSM01
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53UV45
Mfr. Model # CPGT09T301-MM4 WSM01
UNSPSC #23171618
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CPGT
Insert Size 32.50.2
Chip-Breaker MM4
Grade WSM01
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Hardened (H)
Relief Angle 11 Degrees
Inscribed Circle 3/8"
Insert Thickness 0.1560"
Nose Radius 0.0040"
ANSI Number CPGT3(2.5)1
ISO Number CPGT09T301
Insert Material Carbide
Coating PVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov