Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CCGT, 32.52, MP4-WPP10S

  • Item # 53UN62
  • Mfr. Model # CCGT09T308-MP4 WPP10S
Diamond Turning Insert, CCGT, 32.52, MP4-WPP10S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53UN62
Mfr. Model # CCGT09T308-MP4 WPP10S
UNSPSC #23171618
Shipping Weight 0.09 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CCGT
Insert Size 32.52
Chip-Breaker MP4
Grade WPP10S
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 7 Degrees
Inscribed Circle 3/8"
Insert Thickness 0.1560"
Nose Radius 0.0310"
ANSI Number CCGT3(2.5)1
ISO Number CCGT09T308
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov