Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, VCGT, 221, MM4-WSM20S

  • Item # 450F66
  • Mfr. Model # VCGT110304-MM4 WSM20S
Diamond Turning Insert, VCGT, 221, MM4-WSM20S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450F66
Mfr. Model # VCGT110304-MM4 WSM20S
UNSPSC #23171618
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style VCGT
Insert Size 221
Chip-Breaker MM4
Grade WSM20S
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 7 Degrees
Inscribed Circle 0.250"
Insert Thickness 0.1250"
Nose Radius 0.016"
ANSI Number VCGT221-MM4 WSM20S
ISO Number VCGT110304-MM4 WSM20S
Insert Material Carbide
Coating PVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.110"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions