Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, VCGT, 331, MM4-WSM01

  • Item # 450F51
  • Mfr. Model # VCGT160404-MM4 WSM01
Diamond Turning Insert, VCGT, 331, MM4-WSM01
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450F51
Mfr. Model # VCGT160404-MM4 WSM01
UNSPSC #23171618
Shipping Weight 0.18 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style VCGT
Insert Size 331
Chip-Breaker MM4
Grade WSM01
Insert Application Medium
Workpiece Compatibility Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 7 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.1880"
Nose Radius 0.016"
ANSI Number VCGT331-MM4 WSM01
ISO Number VCGT160404-MM4 WSM01
Insert Material Carbide
Coating Uncoated
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions