Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CNMG, 543, MM5-WSM10S

  • Item # 450D20
  • Mfr. Model # CNMG160612-MM5 WSM10S
Diamond Turning Insert, CNMG, 543, MM5-WSM10S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450D20
Mfr. Model # CNMG160612-MM5 WSM10S
UNSPSC #23171618
Shipping Weight 0.44 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 543
Chip-Breaker MM5
Grade WSM10S
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 0.625"
Insert Thickness 0.2500"
Nose Radius 0.047"
ANSI Number CNMG543-MM5 WSM10S
ISO Number CNMG160612-MM5 WSM10S
Insert Material Carbide
Coating PVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.250"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In